Beli air regulator filter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EMC Air Filter Regulator FEW Series (Regulator Penyaring Udara)atribut:
- Condensed Water Discharge (Mpa): Manual : 0.1-1.6
- Filtering Level (µm): 5 (or) 40
- Installation: In the appendix (Pipe installation)
- Installation Position: Vertical ±5°
- Pressure Regulation Range (MPa): 0.05-0.7; 0.05-1.2
- Structural Characteristics: Filter regulator, with/no pressure gauge (The proportion of standard oil sprayer)
- Type: Filter + regulator
- Valve Lock: Rotary handle with integrated lock
- Working Medium: Compressed air
- WILKERSON Filter, Regulator, Lubricator (Unit FRL)Deskripsi:These FRLs by Wilkerson are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.atribut:
- UNSPSC: 27131604
- Adjustment Mechanism: Knob
- Adjustment Mechanism Material: Acetal
- Air Inlet Size (inch): 3/4
- Air Inlet Type: NPT
- Air Outlet Size (inch): 3/4
- Air Outlet Type: NPT
- Body Material: Aluminium
- Drain Included: Yes
- Drain Type: Manual
- Filter Bowl Capacity (oz): 3
- Filter Bowl Guard Included: Yes
- Filter Bowl Guard Material: Polycarbonate
- Filter Bowl Material: Polycarbonate
- Filter Element Material: Polyethylene
- Filter Rating (micron): 5
- For Fluid Type: Oil
- For Maximum Pipe Run (ft): 100
- For Substance Type: Air
- Includes: Guard; Modular T-Bracket/Joiner Assembly; Pressure Gauge
- Iso Class: 3
- Lubricator Bowl Capacity (oz): 3
- Lubricator Bowl Guard Included: Yes
- Lubricator Bowl Guard Material: Polycarbonate
- Lubricator Bowl Material: Polycarbonate
- Lubricator Type: Micro Mist
- Manufacturer Part Number: C28-06-FKG0B
- Maximum Flow Rate (CFM): 110
- Maximum Operating Pressure (psi): 150
- Maximum Operating Temperature (°F): 125
- Minimum Operating Temperature (°F): -13
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Oil Capacity (oz): 3
- Overall Depth (inch): 4-3/4
- Overall Height (inch): 9-3/8
- Overall Width (inch): 9-5/16
- Pressure Control Type: Relieving
- Pressure Drop (psig): 14.5
- Pressure Gauge Included: Yes
- Pressure Gauge Port Size (inch): 1/4
- Pressure Gauge Port Type: NPT
- Seal Material: Nitrile
- Series: C28
- Sight Dome Included: Yes
- Standards: ISO
- Weight (lbs): 5.9
- WILKERSON Filter, Regulator & Lubricator (FRLs) (Unit FRL)Deskripsi:These FRLs by Wilkerson are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.atribut:
- UNSPSC: 27131604
- Adjustment Mechanism: Knob
- Adjustment Mechanism Material: Acetal
- Air Inlet Type: NPT
- Air Outlet Type: NPT
- Body Material: Aluminium
- Drain Included: Yes
- Drain Type: Manual
- Filter Element Material: Polyethylene
- Filter Rating (micron): 5
- For Fluid Type: Oil
- For Maximum Pipe Run (ft): 100
- For Substance Type: Air
- Iso Class: 3
- Lubricator Type: Micro Mist
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Pressure Control Type: Relieving
- Pressure Drop (psig): 14.5
- Pressure Gauge Included: Yes
- Pressure Gauge Port Type: NPT
- Seal Material: Nitrile
- Sight Dome Included: Yes
- Standards: ISO
- KRISBOW Filter Regulator Lubricator (Unit FRL)Deskripsi:Filter Regulator LubricatorMetal Bowl with Gauge 1inchatribut:
- Adj. Pressure Range (bar): 10
- Max. Service Pressure (bar): 15
- Operating Temperature Range (°C): 5 - 80
- Filter Element (micron): 5
- TRUSCO Filter Regulator (Regulator Filter Udara)Deskripsi:This device combines an air filter and regulator into one compact unit.atribut:
- Connector Diameter: Rc1/4
- Drain Capacity (cm³): 35
- Filtration Accuracy (µm): 5
- Operating Pressure (MPa) : 0.05 to 1.0
- Overall Length L (mm): 206.5
- Process air flow Rate (m ³/min) (ANR): 1.1
- Setting Pressure (MPa): 0.05 to 0.85
- Suitable fluid: Air
- Trusco Part No.: 562-5624
- Type Of Thread: Rc
- Parker Compressed Air Filter Regulators (Regulator Filter Udara)Deskripsi:Compressed air filter/regulators combine the function of a filter and a regulator in a single device. They are a component of a Parker FRL system.atribut:
- Adjustment Mechanism: Knob
- Adjustment Mechanism Material: Plastic
- Air Inlet Type: NPT
- Air Outlet Type: NPT
- Body Material: Zinc
- Connection Style: Air Line
- Differential Pressure Indicator Included: Yes
- Drain Included: Yes
- Filter Bowl Material: Zinc
- Filter Rating (micron): 5
- Filter Type: Particulate
- Includes: Metal Bowl with Sight Gauge
- Maximum Operating Temperature (°C): 80
- Minimum Operating Temperature (°C): 0 (zero)
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Pressure Control Type: Relieving
- Pressure Drop (psi): 10
- Pressure Gauge Included: Yes
- Pressure Gauge Port Size (inch): 1/4
- Seal Material: Nitrile
- Sight Gauge Included: Yes
- monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)Deskripsi:And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.atribut:
- Drainage unit Port size (Rc): 43473
- Pressure gauge connection caliber: Rc1 / 8
- Maximum Operating Pressure (MPa): 1
- Filtration rating ( micro m): Five
- Filter Drain Capacity (ml): 80
- Accessories: Pressure gauge, bracket
- Auto drain Specification: Semi-auto drain
- Ball Material: Polycarbonate
- Body Material: Zinc alloy
- Bowl material: Polycarbonate
- Case: Zinc alloy case with case guard
- Filter: Semi auto drain
- Fluid: Compressed air
- Lid Material: Polyacetal
- Material (ball guard): Zinc alloy
- Mounting Method: With bracket
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Proof Pressure (MPa): 1.2
- Screw Type: Rc
- Set Pressure Range (MPa): 0.05 to 0.85
- Set Pressure Unit: MPa
- monotaro Filter Regulator + Lubricator Unit (Unit FRL)Deskripsi:- Mempermudah mengurangi tekanan udara dari kompresor, menyesuaikan flow rate dan memasok oliKarena filter ini adalah jenis auto drain, tidak perlu dibersihkan secara manual.- Rekomendasi oli yang bisa digunakan: ISO VG -32- Spesifikasi: Auto drainatribut:
- Set Pressure Range (MPa): 0.05 to 0.85
- Material (ball guard): Zinc alloy
- Accessories: Pressure gauge
- Fluid: air
- Maximum Working Pressure (MPa): 1
- Assured withstand Pressure (MPa): 1.2
- Connection Caliber Diameter (Rc): 1/8
- Pressure Gauge Connection Diameter: 1/8
- Rated Filtration (micro): 5
- Lubricator Oil Storage Amount(mL): 125
- Filter Drain Storage (ml): 80
- Auto drain Specification: With auto drain
- Body Material: Zinc alloy
- Bowl material: Polycarbonate
- Cover Material: Polyacetal
- Filter Regulator Drain Outlet: With drain guide 1/8
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Screw Type: PT
- Set Pressure Unit: Mpa
- CKD Filter, Regulator White Series (Regulator Filter Udara)atribut:
- Filtration Degree (µm): 5
- WILKERSON Regulator (Regulator Filter Udara)Deskripsi:Compressed air filter/regulators combine the function of a filter and a regulator in a single device. They are a component of a Wilkerson FRL system.
- CEJN FRL unit filter/regulator 652 typeDeskripsi:A set that combines a filter/regulator (5 μm) and a filter (0.01 μm). Unitized space-saving design. A large flow rate design that reduces pressure loss as much as possible. Ideal for applications that require high air cleanliness.Removes foreign matter and water droplets in compressed air and adjusts pressure.*Drainage is automatically discharged when no pressure is applied, and can be manually discharged when pressure is applied.atribut:
- Drain Discharge: Semi-auto drain
- Filtration Accuracy (μm): 0.01
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable fluid: Compressed air, neutral gas
- Makita Air 3 piece setDeskripsi:Improves the operation and rust prevention of air tools. Pressure regulator with filter, regulator and lubricator.atribut:
- Dimensions (mm): 36xDIA100
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- TAIYO Filter Regulator (Regulator Filter Udara)Deskripsi:-Adjusts the pressure of the air, removes moisture and dust from within the air, and supplies air that is pure.-Pressure gauge with bracketatribut:
- Foot Width Size: EEE
- Pressure Resistant Load (kN): 10±0.1
- Color: Black
- Toe Box Materials: Wide A (cm) Resin
- Dimensions (cm): 25
- Shoe Sole Materials: SX high functional resin + 2-layer SX rubber(SX 3 layer bottom F sole)
- Upper Materials: Cowhide Leather
- GOSAVE Ratchet Tie Down 3tonatribut:
- Webbing Color: Orange
- NORGREN Filter (Filter Udara)atribut:
- UNSPSC: 31160000
- TECHNO Safety VestDeskripsi:Safety Vest "TECHNO" 0030 (HJ/OR)- Safety Vest atau rompi adalah salah satu Alat Pelindung Diri (APD), yang terbuat dari bahan polyester- Rompi dirancang khusus dengan dilengkapi reflector atau pemantul cahaya- Perbedaan dari setiap rompi ialah Pengucian , scotlight , kantong, tipis dan tebal nya Bahan Rompiatribut:
- Size: Universal
- KRISBOW Filter Regulator Metal Bowl (Regulator Filter Udara)Deskripsi:Filter Regulator Metal Bowl 1/2inchatribut:
- Adj. Pressure Range (bar): 15
- Max. Service Pressure (bar): 20
- Drain Capacity (ml): 160 (manual)
- Filter Element (micron): 5
- Maximum Flow Rate (L/minute): 4000
- Harmit Ratchet Tie Down Cargo Lashing BeltDeskripsi:HARMIT Ratchet Tie Down Cargo Lashing Belt 1" x 5M - Tali Pengikat Barang- Praktis/flexible, mudah digunakan- Kuat, mengikat barang sampai 2000 kg- Gesper Besi kuat, mudah dikencangkan sangat erat pada barang bawaan- Awet, tidak mudah putus- Bahan plastic kanvas kualitas tinggi- Gesper besi
Daftar Harga air regulator filter Terbaru October 2026
| EMC Air Filter Regulator FEW Series (Regulator Penyaring Udara) | Rp779.900 |
| WILKERSON Filter, Regulator, Lubricator (Unit FRL) | Rp5.799.900 |
| WILKERSON Filter, Regulator & Lubricator (FRLs) (Unit FRL) | Rp2.399.900 |
| KRISBOW Filter Regulator Lubricator (Unit FRL) | Rp1.099.900 |
| TRUSCO Filter Regulator (Regulator Filter Udara) | Rp1.399.900 |
| Parker Compressed Air Filter Regulators (Regulator Filter Udara) | Rp5.399.900 |
| monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara) | Rp629.900 |
| monotaro Filter Regulator + Lubricator Unit (Unit FRL) | Rp1.399.900 |
| CKD Filter, Regulator White Series (Regulator Filter Udara) | Rp1.099.900 |
| WILKERSON Regulator (Regulator Filter Udara) | Rp1.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/igP111708664-1.jpg)
/3mP109585130-1.jpg)
%20(Unit%20FRL)/2pP109585097-1.jpg)
/pgP104568916-5.jpg)
/l0P111186756-1.jpg)
/c5P109572437-1.jpg)
%20(Regulator%20Filter%20Udara)/22P103175074-1.jpg)
/P102245039-1.jpg)
/P103124618-11.jpg)
/73P109585255-1.jpg)



/qsP108518964-1.jpg)
/P103036508-1.jpg)
/d7P109570475-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/TECHNO%20Safety%20Vest/dzP106148503-2.jpg)
/ppP104568925-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)